Zoro Homepage

HDMI CABLE HIGH-SPEED IP68 CONNECTOR INDUSTRIAL ETHERNET M/M 3FT

  • Mfr # P569-003-IND

  • Zoro # G814878991


product price: $16.15
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
3840 x 2160
American Wire Gauge
28 AWG
Cable Type
HDMI
Device Supported
Monitor, HDTV, Audio/Video Device, TV, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-003-IND
Zoro #
G814878991
UPC #
37332238436
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
3840 x 2160
American Wire Gauge
28 AWG
Cable Type
HDMI
Device Supported
Monitor, HDTV, Audio/Video Device, TV, Notebook
Item
A/V Cable
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
HDCP 2.2, Water Resistant, Rugged, Dust Protection, Moisture Resistant, Damage Resistant, Molded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.