Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI-Cat5/6 Extender, Up to 175ft, 2x2

  • Mfr # B126-2X2

  • Zoro # G5190145


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Ports
2
Technology
HDMI, IR, Serial (RS232)
Storage Temperature Range
-4 to 140 F
Relative Humidity
20 to 90%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B126-2X2
Zoro #
G5190145
UPC #
037332180209
Country of Origin
Taiwan, Province of China

Details

Item
HDMI-Cat5/6 Extender,Up to 175ft,2x2
Color
Black
Ports
2
Technology
HDMI, IR, Serial (RS232)
Storage Temperature Range
-4 to 140 F
Relative Humidity
20 to 90%
Operating Temperature Range
32 to 104 F

Description

HDMI-Cat5/6 Extender,Up to 175ft,2x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.