Zoro Homepage

HDMI CAT6 EXTENDER KIT 1-PORT

  • Mfr # B127U-111-PHPH

  • Zoro # G112126565


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Receiver Depth
2.95"
Maximum Operating Distance
229.99 ft
Package Contents
(1) Transmitter (1) Receiver Owner's Manual
Transmitter Width
1.85"
Number of Input Devices Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127U-111-PHPH
Zoro #
G112126565
UPC #
37332281470
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
2.95"
Transmitter Width
1.85"
Receiver Width
1.85"
Receiver Height
0.73"
Transmitter Depth
2.95"
Transmitter Height
0.73"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.