Zoro Homepage

HDMI CAT6 PIGTAIL RECEIVER 4K

  • Mfr # B127U-110-PH

  • Zoro # G512126547


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Receiver Width
1.85"
Twisted Pair Cable Standard
Category 6
Maximum Operating Distance
229.99 ft
Number of HDMI Outputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127U-110-PH
Zoro #
G512126547
UPC #
37332281463
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
1.85"
Receiver Height
0.73"
Receiver Depth
2.95"

Details

Network (RJ-45)
Yes
Twisted Pair Cable Standard
Category 6
Maximum Operating Distance
229.99 ft
Number of HDMI Outputs
1
USB
Yes
Number of USB Ports
2
Package Contents
B127U-110-PH Video Extender Receiver Owner's Manual
Maximum Video Resolution
3840 x 2160
Number of Network (RJ-45) Ports
3
Graphics Modes
4K
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Connectivity Technology
Wired
HDMI Out
Yes
Number of Output Devices Supported
1
Item
Video Extender Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.