Zoro Homepage

HDMI CAT6 SPLITTER 8-PORT 4K

  • Mfr # B127A-008-BH

  • Zoro # G612126522


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Inputs
1
Height
1.7"
Package Contents
B127A-008-BH 8-Port HDMI over Cat6 Splitter, External Power Supply (Input: 100-240V, 50/60 Hz, 1.5A; Output: 24V 2A), (4) International Plug Adapters (North America, U.K., Europe, Australia), Mounting Hardware, Owner's Manual
Environmentally Friendly
Yes
HDMI Out
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-008-BH
Zoro #
G612126522
UPC #
37332269171
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
7.1"
Width
17.3"

Details

Number of HDMI Inputs
1
Package Contents
B127A-008-BH 8-Port HDMI over Cat6 Splitter, External Power Supply (Input: 100-240V, 50/60 Hz, 1.5A; Output: 24V 2A), (4) International Plug Adapters (North America, U.K., Europe, Australia), Mounting Hardware, Owner's Manual
Environmentally Friendly
Yes
HDMI Out
Yes
Maximum Video Resolution
3840 x 2160
Number of Network (RJ-45) Ports
8
HDMI In
Yes
Input Voltage
120 V AC, 230 V AC
Maximum Operating Distance
460 ft
Number of HDMI Outputs
1
Network (RJ-45)
Yes
Item
Signal Splitter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.