Zoro Homepage

HDMI COUPLER UHD 8K 60HZ 4:4:4 HIGH DYNAMIC RANGE F/F BLACK

  • Mfr # P164-000-8K6

  • Zoro # G015289749


product price: $9.95
/ea

Key Features

Connector Plating
Gold
Width
0.6 in
Contact Plating
Gold
Height
0.6 in
Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P164-000-8K6
Zoro #
G015289749
UPC #
37332269577
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.6 in
Height
0.6 in
Depth
1.1 in

Details

Connector Plating
Gold
Contact Plating
Gold
Maximum Resolution Supported
7680 x 4320
Adapter Type
HDMI
Item
A/V Adapter
Color
Black
Standards
TAA Compliant
Connector on First End Details
(1) HDMI Digital Audio/Video - Female
Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly
Features
Molded, HDR Support, HDCP 2.2, HDCP 1.4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.