HDMI HDBASET KVM CONSOLE EXTENDER OVER CAT6 - 2 USB PORTS, IR, 4K at 30 HZ 130 F

  • Mfr # B013-HU-4K

  • Zoro # G914879072


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240 V AC, 120 V AC
Standards
1 x Transmitter unit, 1 x Receiver unit, IR-Out cable, IR-In cable, USB 2.0-A/A cable (M/M), 4 ft., 2 x International power supplies with 4 ft. cord (Input: 100-240V, 50/60 Hz, 0.3A; Output: 12V 1A), 8 x International plug adapters (North America, Europe, U.K., Australia), Owner's Manual
Number of HDMI Ports
2
Transmitter Height
3.72"
Number of Computers Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B013-HU-4K
Zoro #
G914879072
UPC #
37332241160
Country of Origin
China

Dimensions

Transmitter Height
3.72"
Transmitter Width
3.86"
Receiver Height
3.72"
Transmitter Depth
1.01"
Receiver Width
3.86"
Receiver Depth
1.01"

Details

Item
KVM Console/Extender
Input Voltage
240 V AC, 120 V AC
Standards
1 x Transmitter unit, 1 x Receiver unit, IR-Out cable, IR-In cable, USB 2.0-A/A cable (M/M), 4 ft., 2 x International power supplies with 4 ft. cord (Input: 100-240V, 50/60 Hz, 0.3A; Output: 12V 1A), 8 x International plug adapters (North America, Europe, U.K., Australia), Owner's Manual
Number of HDMI Ports
2
Number of Computers Supported
1
Maximum Operating Distance
230 ft
Package Contents
Transmitter Unit, Receiver Unit, IR-Out Cable, IR-In Cable, USB 2.0-A/A cable (M/M), 4 ft., 2 x International power supplies with 4 ft. cord (Input: 100-240V, 50/60 Hz, 0.3A; Output: 12V 1A), 8 x International plug adapters (North America, Europe, U.K., Australia), Owner's Manual
Input Voltage Range
100V AC to 240V AC
HDMI
Yes
Environmentally Friendly
Yes
Graphic Mode
4K
Maximum Video Resolution
3840 x 2160
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Number of Local Users Supported
1
USB
Yes
Connectivity Technology
Wired
Number of USB Ports
3
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.