Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI KVM SWITCH 4-PORT DUAL-SWITCH 4K

  • Mfr # B006-HD2UA4

  • Zoro # G914883017


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Depth
6.1"
Width
1.7"
Height
13.2"
USB
Yes
Package Contents
B006-HD2UA4 HDMI Dual-Display KVM Switch, External power supply (Input: 100-240V, 50/60 Hz, 1.2A; Output: 12V 3.33A), Remote port selector, 4 x Rubber foot pads, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B006-HD2UA4
Zoro #
G914883017
UPC #
37332265968
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.1"
Width
1.7"
Height
13.2"

Details

Item
KVM Switchbox
USB
Yes
Package Contents
B006-HD2UA4 HDMI Dual-Display KVM Switch, External power supply (Input: 100-240V, 50/60 Hz, 1.2A; Output: 12V 3.33A), Remote port selector, 4 x Rubber foot pads, Quick Start Guide
Number of USB Ports
8
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Number of HDMI Ports
10
HDMI
Yes
Number of Computers Supported
1
Maximum Video Resolution
409(6) 2160
Frequency
50 Hz, 60 Hz
Input Voltage Range
100-240V
Environmentally Friendly
Yes
Max. Resolution
4096 x 2160
Mount Type
Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.