Shop TRIPP LITE
See all product information
Create Account
HDMI MALE TO 3.5MM FEMALE; HD15 FEMALE; MICRO-USB B FEMALE ADAPTER CONV
- Mfr # P131-000-A
- Zoro # G915223133
product price:Â
$
24.15
/ea
Key Features
Maximum Resolution Supported
1920 x 1200
Adapter Type
HDMI/Mini-phone/USB/VGA
Package Contents
P131-000-A HDMI to VGA Adapter with Audio (M/F), Quick Start Guide
Standards
TAA Compliant
Features
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P131-000-A
- Zoro #
- G915223133
- UPC #
- 37332205780
- Country of Origin
- Taiwan, Province of China
- Maximum Resolution Supported
- 1920 x 1200
- Adapter Type
- HDMI/Mini-phone/USB/VGA
- Package Contents
- P131-000-A HDMI to VGA Adapter with Audio (M/F), Quick Start Guide
- Item
- A/V Adapter
- Standards
- TAA Compliant
- Features
- Molded
- Includes
- Quick Start Guide
- Green Environmental Attribute
- Environmentally Friendly
- Connector on Second End Details
- (1) Mini-phone Audio Female, (1) 15-pin HD-15 VGA Female, (1) Type B Micro USB Female
- Color
- Black
- Connector on First End Details
- (1) HDMI HDMI 1.4 Digital Audio/Video Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.