HDMI OVER CAT5 / CAT6 EXTENDER, RECEIVER FOR VIDEO AND AUDIO 1920X1200 1080P AT

  • Mfr # B126-1P0

  • Zoro # G015223163


product price:  $54.45
/ea

Key Features

Number of Output Devices Supported
1
Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B126-1P0
Zoro #
G015223163
UPC #
37332157461
Country of Origin
Taiwan, Province of China

Details

Number of Output Devices Supported
1
Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
Number of Network (RJ-45) Ports
1
Package Contents
B126-1P0 Video ConsoleOwner's Manual
Number of Input Devices Supported
1
Certifications & Standards
TAAHDCP
Network (RJ-45)
Yes
HDMI Out
Yes
Number of HDMI Outputs
1
Maximum Operating Distance
100 ft
Item
Video Extender Receiver
Mounting
Desktop
Standards
HDCP, TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Includes
Owner's Manual
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.