
HDMI OVER CAT5 CAT6 REMOTE EXTENDER REPEATER VIDEO & AUDIO 1080P
Mfr # B126-110
Zoro # G414908975
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Transmitter Width
4.50 in
Number of HDMI Outputs
1
Number of Output Devices Supported
2
Twisted Pair Cable Standard
Category 5
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B126-110
Zoro #
G414908975
UPC #
37332168061
Country of Origin
Taiwan, Province of China
Dimensions
Transmitter Width
4.50 in
Transmitter Height
1 in
Transmitter Depth
2.50 in
Details
Number of HDMI Outputs
1
Number of Output Devices Supported
2
Twisted Pair Cable Standard
Category 5
HDMI Out
Yes
Network (RJ-45)
Yes
Number of Input Devices Supported
1
Certifications & Standards
TAA
Maximum Operating Distance
700 ft
Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Package Contents
Video ExtenderExternal AC Power AdapterMounting HardwareScrewdriver for Equalization AdjustmentUser Manual
Environmentally Friendly
Yes
Item
Video Extender Transmitter/Receiver
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.