Zoro Homepage

HDMI OVER CAT5 CAT6 VIDEO EXTENDER TRANSMITTER & RECEIVER TAA

  • Mfr # B126-2A1

  • Zoro # G414936275


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Number of Output Devices Supported
2
Number of Input Devices Supported
1
Package Contents
B126-2A1 Kit ( Transmitter And Receiver )External Power Supply (Input: 100-240V)Mounting HardwareScrewdriver For Equalization AdjustmentOwner'S Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B126-2A1
Zoro #
G414936275
UPC #
37332180735
Country of Origin
Taiwan, Province of China

Details

Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Number of Output Devices Supported
2
Number of Input Devices Supported
1
Package Contents
B126-2A1 Kit ( Transmitter And Receiver )External Power Supply (Input: 100-240V)Mounting HardwareScrewdriver For Equalization AdjustmentOwner'S Manual
Twisted Pair Cable Standard
Category 6
Graphics Modes
Full HD
Network (RJ-45)
Yes
Number of HDMI Inputs
1
Environmentally Friendly
Yes
HDMI Out
Yes
HDMI In
Yes
Maximum Video Resolution
1920 x 1080
Maximum Operating Distance
200 ft
Connectivity Technology
Wired
Number of HDMI Outputs
3
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.