
HDMI OVER CAT5/6 ACTIVE VIDEO EXTENDER KIT TRANSMITTER RECEIVER 1080P 200 FT
Mfr # B126-1A1
Zoro # G315223139
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Package Contents
B126-1A1 Video Extender/ConsoleScrewdriver for Adjustment of Equalization(2) Mounting Hardware(2) External Power SupplyOwner's manual
Number of Input Devices Supported
2
Number of HDMI Inputs
1
HDMI Out
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B126-1A1
Zoro #
G315223139
UPC #
37332158925
Country of Origin
Taiwan, Province of China
Details
Package Contents
B126-1A1 Video Extender/ConsoleScrewdriver for Adjustment of Equalization(2) Mounting Hardware(2) External Power SupplyOwner's manual
Number of Input Devices Supported
2
Number of HDMI Inputs
1
HDMI Out
Yes
Environmentally Friendly
Yes
Maximum Operating Distance
150 ft
Certifications & Standards
HDCPTAA
Number of Output Devices Supported
2
Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
Number of HDMI Outputs
2
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
HDMI In
Yes
Item
Video Extender Transmitter/Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.