Zoro Homepage

HDMI OVER CAT5/CAT6 ACTIVE EXTENDER KIT AUDIO VIDEO 1080P 125FT

  • Mfr # B126-1A1-POC

  • Zoro # G615086311


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
HDMI In
Yes
Number of Input Devices Supported
1
Package Contents
Transmitter Unit, Receiver Unit, Screwdriver for Adjusting Equalization, External Power Supply with NEMA 1-15P Plug and 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), Mounting Hardware, Owner's Manual
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B126-1A1-POC
Zoro #
G615086311
UPC #
37332193117
Country of Origin
Taiwan, Province of China

Details

Environmentally Friendly
Yes
HDMI In
Yes
Number of Input Devices Supported
1
Package Contents
Transmitter Unit, Receiver Unit, Screwdriver for Adjusting Equalization, External Power Supply with NEMA 1-15P Plug and 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), Mounting Hardware, Owner's Manual
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Connectivity Technology
Wired
HDMI Out
Yes
Number of HDMI Inputs
1
Twisted Pair Cable Standard
Category 6a
Graphics Modes
Full HD
Maximum Video Resolution
1920 x 1080
Maximum Operating Distance
125 ft
Number of HDMI Outputs
2
Number of Output Devices Supported
1
Media Type Supported
Twisted Pair
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.