
HDMI OVER CAT5E/CAT6 PASSIVE EXTENDER, LOW-PROFILE REMOTE RECEIVER FOR VIDEO AND
Mfr # B126-1P0-MINI
Zoro # G115086309
product price: $50.29
/eaKey Features
Number of Output Devices Supported
1
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Package Contents
B126-1P0-MINI HDMI over Cat5/Cat6 Passive Low-Profile Remote Receiver, USB Micro-B Cable, Owner's Manual
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B126-1P0-MINI
Zoro #
G115086309
UPC #
37332200402
Country of Origin
Taiwan, Province of China
Details
Number of Output Devices Supported
1
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Package Contents
B126-1P0-MINI HDMI over Cat5/Cat6 Passive Low-Profile Remote Receiver, USB Micro-B Cable, Owner's Manual
Connectivity Technology
Wired
Maximum Video Resolution
1920 x 1080
USB
Yes
Number of HDMI Outputs
1
Number of USB Ports
1
HDMI Out
Yes
Graphics Modes
Full HD
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Twisted Pair Cable Standard
Category 6
Maximum Operating Distance
100 ft
Item
Video Extender Receiver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.