Zoro Homepage
This item is Discontinued.
Tripp Lite HDMI Over Cat6 Ext Split Kit, B127004H4H B127-004-H4H

HDMI Over Cat6 Ext Split Kit, B127004H4H (Discontinued)

  • Mfr # B127-004-H4H
  • Zoro # G4916257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127-004-H4H
Zoro #
G4916257
UPC #
37332239082
Country of Origin
Unknown

Description

Tripp Lite's B127-004-H4H Splitter kit is idealfor Digital Signage or Displaying Video in Schools or Trade Show Booths. The four-port transmitter/splitter and quad receivers are recommended for video presentations in conference rooms, schools, trade shows, meeting facilities, houses of worship, retail settings and other digital signage applications where the source and display are farther apart than conventional A/V cables allow. The B127-004-H4H extends 4K video and stereo audio signals from an HDMI source device to four HDMI displays up to 125 feet (38.1 meters) away via user-supplied Cat6 cabling. Transmits Crystal-Clear 4K HDMI Video with Multi-Channel Audio and 4:4:4 Color. The B127-004-H4H supports Ultra HD video resolutions up to 3840 x 2160 (4K x 2K) at 60 Hz with full, rich uncompressed DTS-HD, Dolby TrueHD and 7.1-channel digital audio. Built-in equalization automatically fine-tunes the image quality at the remote displays with no time-consuming manual fiddling needed. This extender kit is compatible with HDCP 2.2, EDID and HDMI 2.0 standards for carrying HDR (high dynamic range) signals. It also supports 4:4:4 chroma subsampling for top-level PC gaming or using your HDTV as a PC monitor. The transmitter and receivers are backward compatible with non-4K equipment, so you can use this kit with most HDMI source and display devices. Built-In PoC Technology Provides Receiver Power to Avoid Bulky External Power Bricks Built-in Power over Cable (PoC) technology powers the low-profile receivers over Cat6 cable. Green and orange LEDs on the transmitter and receivers light up to indicate the system is receiving power and a signal is being transmitted. PoC lets you avoid the hassle of bulky power bricks and gives you the freedom to place the receivers away from AC outlets. Plug-and-Play Operation for Quick Setup and Immediate Use The included transmitter/splitter and receiver units work right out of the box with no software required. Mounting hardware is included for installing the units on walls, poles or 19-inch racks. Connect the transmitter to the source and the receivers to the displays with user-supplied HDMI cables (such as Tripp Lites P568- or P569-Series). Then, connect the transmitter to the receivers using Cat6 patch cable (such as Tripp Lite N202-Series cable). Connect an optional display to the transmitters local HDMI output to monitor the image transmitted to the receivers up to 125 feet away. TAA-Compliant for GSA Schedule Purchases The

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.