Zoro Homepage

HDMI OVER CAT6 EXTENDER KIT FOR MEDICAL

  • Mfr # B127M-101-H

  • Zoro # G514877621


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Outputs
1
Transmitter Depth
2.46"
Twisted Pair Cable Standard
Category 6
Media Type Supported
Twisted Pair
Receiver Depth
2.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127M-101-H
Zoro #
G514877621
UPC #
37332262677
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Depth
2.46"
Receiver Depth
2.46"
Transmitter Height
1.06"
Transmitter Width
4.53"
Receiver Width
4.53"
Receiver Height
1.06"

Details

Number of HDMI Outputs
1
Twisted Pair Cable Standard
Category 6
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Connectivity Technology
Wired
Maximum Operating Distance
230 ft
Maximum Video Resolution
3840 x 2160
Number of Output Devices Supported
1
Number of HDMI Inputs
1
Package Contents
Local transmitter, Remote receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), Mounting Hardware, Owner's Manual
Number of Input Devices Supported
1
HDMI In
Yes
Network (RJ-45)
Yes
HDMI Out
Yes
Graphics Modes
4K UHD
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.