Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Over Cat6 Passv Rmt Recvr

  • Mfr # B127P-100-H-SR

  • Zoro # G9533810


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Video Extender Receiver
Features
Features,"EDID Compatible, Environmentally Friendly, HDMI in, HDR Support, Multi-Resolution Support, Network (RJ-45), Power Over Cable (PoC) Support, TAA Compliant, USB"
Color
Black; Gray
Side A Connector 2 Type
MICRO-USB B (FEMALE)
Chroma Sub Sampling
4:4:4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127P-100-H-SR
Zoro #
G9533810
UPC #
37332239211
Country of Origin
China

Dimensions

Product Length (in.)
9.74
Built-In Cable Length (ft.)
0.5
Built-In Cable Length (in.)
6
Receiver Height
0.73 in
Receiver Width
9.74 in
Max Supported Color Depth
24-bit True Color
Receiver Depth
2.36 in

Details

Item - Data Cable
Video Extender Receiver
Features
Features,"EDID Compatible, Environmentally Friendly, HDMI in, HDR Support, Multi-Resolution Support, Network (RJ-45), Power Over Cable (PoC) Support, TAA Compliant, USB"
Color
Black; Gray
Side A Connector 2 Type
MICRO-USB B (FEMALE)
Chroma Sub Sampling
4:4:4
Operating Temperature Range
32 to 104°F
HDCP Specification
2.2
Material of Construction
Plastic
Maximum Operating Distance
49.21 ft
Side A Connector 1 Type
HDMI (FEMALE)
Number of Network (RJ-45) Ports
1
Connector Plating
Nickel
Technology
Cat6; HDMI; HDR
Number of USB Ports
1
Recommended Category Cable
Solid Wire Cat6 Cables (Tripp Lite's N202-Series)
Number of Input Devices Supported
1
Graphics Modes
4K
LED Indicators
Rx: x1 Green (Power); Rx RJ45 port: Green (Connected), Orange (Activity)
Storage Temperature Range
5 to 122°F
Media Type Supported
Twisted Pair
Signal Range (ft.)
50
Number of HDMI Inputs
1
Twisted Pair Cable Standard
Category 6
Relative Humidity
0 to 85% RH, Non-Condensing
Product Type
Video Extender Receiver
Maximum Video Resolution
3840 x 2160
Audio Specification
True uncompressed 7.1 Channel, DTS-HD & Dolby-TrueHD digital audio
Connectivity Technology
Wired
Max Supported Video Resolution
4K x 2K (3840 x 2160) @60Hz
HDMI Specification
2
Side B Connector 1 Type
RJ45 (FEMALE)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.