Zoro Homepage

HDMI OVER CAT6 RECEIVER 4K60HZ HDR 4:4:4

  • Mfr # B127A-1A0-BH

  • Zoro # G015223194


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Graphics Modes
4K UHD
Network (RJ-45)
Yes
Receiver Depth
2.46"
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-1A0-BH
Zoro #
G015223194
UPC #
37332263230
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
2.46"
Receiver Height
1.06"
Receiver Width
4.53"

Details

Graphics Modes
4K UHD
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
Maximum Operating Distance
230 ft
Number of Network (RJ-45) Ports
1
Package Contents
B127A-1A0-BH 1-Port HDMI over Cat6 Receiver, Mounting Hardware, Owner's Manual
Environmentally Friendly
Yes
Connectivity Technology
Wired
Number of Output Devices Supported
1
HDMI Out
Yes
Frequency
60 Hz, 50 Hz
Maximum Video Resolution
3840 x 2160
Number of HDMI Outputs
1
Item
Video Extender Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.