Zoro Homepage

HDMI OVER CAT6 RECEIVER FOR MEDICAL APPL

  • Mfr # B127M-100-H

  • Zoro # G215223215


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Receiver Height
1.06"
Maximum Video Resolution
3840 x 2160
Maximum Operating Distance
230 ft
Receiver Width
4.53"
Number of Output Devices Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127M-100-H
Zoro #
G215223215
UPC #
37332262585
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Height
1.06"
Receiver Width
4.53"
Receiver Depth
2.46"

Details

Maximum Video Resolution
3840 x 2160
Maximum Operating Distance
230 ft
Number of Output Devices Supported
1
Twisted Pair Cable Standard
Category 6
Network (RJ-45)
Yes
Graphics Modes
4K UHD
Number of Network (RJ-45) Ports
1
Connectivity Technology
Wired
Number of HDMI Outputs
1
HDMI Out
Yes
Environmentally Friendly
Yes
Package Contents
B127M-100-H Receiver, Mounting Hardware, Owner's Manual
Media Type Supported
Twisted Pair
Item
Video Extender Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.