Zoro Homepage

HDMI OVER CAT6 RECEIVER PIGTAIL 1-PORT 4

  • Mfr # B127A-1P0-PH

  • Zoro # G514936274


product price: $107.99
/ea
Free Shipping & Returns

Key Features

HDMI Out
Yes
Number of Output Devices Supported
1
Frequency
50 Hz, 60 Hz
Receiver Height
0.73"
Receiver Width
1.85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-1P0-PH
Zoro #
G514936274
UPC #
37332263322
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Height
0.73"
Receiver Width
1.85"
Receiver Depth
2.95"

Details

HDMI Out
Yes
Number of Output Devices Supported
1
Frequency
50 Hz, 60 Hz
Twisted Pair Cable Standard
Category 6
Number of HDMI Outputs
1
Maximum Operating Distance
230 ft
Network (RJ-45)
Yes
Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Graphics Modes
4K UHD
Maximum Video Resolution
3840 x 2160
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Package Contents
B127A-1P0-PH 1-Port HDMI over Cat6 Receiver, Owner's Manual
Item
Video Extender Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.