Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI OVER CAT6 RECEIVER REPEATER 4K60HZ

  • Mfr # B127A-110-BH

  • Zoro # G315223207


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Output Devices Supported
2
Connectivity Technology
Wired
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Package Contents
B127A-110-BH HDMI over Cat6 IR Transceiver, External Power Supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International Plug Adapters (North America, Europe, U.K. and Australia), Mounting Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-110-BH
Zoro #
G315223207
UPC #
37332258601
Country of Origin
Taiwan, Province of China

Details

Number of Output Devices Supported
2
Connectivity Technology
Wired
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Package Contents
B127A-110-BH HDMI over Cat6 IR Transceiver, External Power Supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International Plug Adapters (North America, Europe, U.K. and Australia), Mounting Hardware, Owner's Manual
Media Type Supported
Twisted Pair
Number of Input Devices Supported
1
Twisted Pair Cable Standard
Category 6
Maximum Operating Distance
230 ft
Maximum Video Resolution
3840 x 2160
Graphics Modes
4K UHD
Number of HDMI Outputs
1
HDMI Out
Yes
Item
Video Extender Transceiver
Mounting
Wall Mount, Rack Mount
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Includes
B127A-110-BH HDMI over Cat6 IR Transceiver, External Power Supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International Plug Adapters (North America, Europe, U.K. and Australia), Mounting Hardware, Owner's Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.