Zoro Homepage

HDMI OVER IP EXTENDER TRANSMITTER 4K 4:4

  • Mfr # B162-001-POE

  • Zoro # G015223231


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Maximum Operating Distance
328 ft
Number of Network (RJ-45) Ports
1
Twisted Pair Cable Standard
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B162-001-POE
Zoro #
G015223231
UPC #
37332263810
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Depth
1.14"
Transmitter Width
5.01"
Transmitter Height
6.70"

Details

Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Maximum Operating Distance
328 ft
Number of Network (RJ-45) Ports
1
Twisted Pair Cable Standard
Category 6
Network (RJ-45)
Yes
HDMI In
Yes
Number of USB Ports
1
Package Contents
HDMI over IP Extender Transmitter - 4K, 4:4:4, PoE, 328 ft. (100 m), RS-232 Terminal Block, External Power Supply with NEMA 1-15P Plug (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), (4) Foot Pads, Mounting Brackets, Quick Start Guide
Number of HDMI Inputs
1
Maximum Video Resolution
409(6) 2160
USB
Yes
Graphics Modes
4K UHD
Environmentally Friendly
Yes
Frequency
50 Hz, 60 Hz
Number of Input Devices Supported
1
Item
Video Extender Transmitter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.