Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI OVER IP RECEIVER TRANSMITTER 4K 4:4.

  • Mfr # B162-100-POE

  • Zoro # G614882945


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Includes
HDMI over IP Extender Receiver - 4K, 4:4:4, PoE, 328 ft. (100 m), RS-232 Terminal Block, External Power Supply with NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), 4 x Foot Pads, Mounting Brackets, Quick Start Guide
Receiver Width
5.01 in
Number of HDMI Outputs
1
Graphics Modes
4K UHD
Receiver Depth
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B162-100-POE
Zoro #
G614882945
UPC #
37332263827
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
5.01 in
Receiver Depth
1.14 in
Receiver Height
6.70 in

Details

Item
Video Extender Receiver
Includes
HDMI over IP Extender Receiver - 4K, 4:4:4, PoE, 328 ft. (100 m), RS-232 Terminal Block, External Power Supply with NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), 4 x Foot Pads, Mounting Brackets, Quick Start Guide
Number of HDMI Outputs
1
Graphics Modes
4K UHD
Number of USB Ports
1
Connectivity Technology
Wired
Frequency
60 Hz, 50 Hz
USB
Yes
Number of Network (RJ-45) Ports
1
Number of Output Devices Supported
1
Maximum Video Resolution
4096 x 2160
Twisted Pair Cable Standard
Category 6
HDMI Out
Yes
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Maximum Operating Distance
328 ft
Network (RJ-45)
Yes
Form Factor
Rack-mountable, Desktop
Base Unit Connectivity Technology
Wired
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.