HDMI QUAD MULTI-VIEWER SWITCH 4-PORT 1080P at 60HZ W/ BUILT-IN IR

  • Mfr # B119-4X1-MV

  • Zoro # G414883142


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Includes
B119-4X1-MV HDMI Quad Multi-Viewer Switch, External Power Supply w/4 ft. Cord (Input: 100-240V, 50/60 Hz, 0.6A; Output: 12V 2A), 4 x International Plug Adapters (North America, Europe, U.K., Australia), Mounting Hardware, Remote Control, Owner's Manual
Height
5.9 in
Width
4.1 in
Depth
0.8 in
Maximum Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B119-4X1-MV
Zoro #
G414883142
UPC #
37332213990
Country of Origin
China

Dimensions

Height
5.9 in
Width
4.1 in
Depth
0.8 in

Details

Item
Audio/Video Switchbox
Includes
B119-4X1-MV HDMI Quad Multi-Viewer Switch, External Power Supply w/4 ft. Cord (Input: 100-240V, 50/60 Hz, 0.6A; Output: 12V 2A), 4 x International Plug Adapters (North America, Europe, U.K., Australia), Mounting Hardware, Remote Control, Owner's Manual
Maximum Video Resolution
1920 x 1080
HDMI Out
Yes
Number of HDMI Inputs
4
HDMI In
Yes
Number of Displays Supported
1
Graphics Modes
Full HD
Connectivity Technology
Cable
Device Supported
Display, TV, Camera, Blu-ray Disc Player, Projector
Number of Input Devices Supported
4
Environmentally Friendly
Yes
Number of HDMI Outputs
1
Max. Video Resolution
1920 x 1080
Graphic Mode
Full HD
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.