Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Signal Booster, Extender, Up to 150ft

  • Mfr # B123-001

  • Zoro # G5190291


product price: $42.39
/ea

Key Features

Cable Type
HDMI
Color
Black
Cable Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B123-001
Zoro #
G5190291
UPC #
037332141057
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
1 ft

Details

Item
HDMI Signal Booster,Extender,Up to 150ft
Cable Type
HDMI
Color
Black

Description

HDMI Signal Booster,Extender,Up to 150ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.