Zoro Homepage

HDMI to DVI Adapter, HDMI, DVI-D, F/M, 8"

  • Mfr # P130-08N

  • Zoro # G5189235


product price: $11.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P130-08N
Zoro #
G5189235
UPC #
037332186485
Country of Origin
China

Details

Item
HDMI to DVI Adapter,HDMI,DVI-D,F/M, 8"

Description

HDMI to DVI Adapter,HDMI,DVI-D,F/M, 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.