Zoro Homepage

HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft

  • Mfr # P566-010

  • Zoro # G5188395


product price: $11.85
/ea

Key Features

Cable Type
HDMI
Color
Black
Cable Length
10 ft
Compatibility
DTV's ( Digital Television ), Plasma displays, LCD TV's, Projectors, Digital Set-Top boxes, DVD/DVD-R players, AV receivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P566-010
Zoro #
G5188395
UPC #
037332122940
Country of Origin
Viet Nam

Dimensions

Cable Length
10 ft

Details

Item
HDMI to DVI Cable,HDMI,DVI-D M/M,10ft
Cable Type
HDMI
Color
Black
Compatibility
DTV's ( Digital Television ), Plasma displays, LCD TV's, Projectors, Digital Set-Top boxes, DVD/DVD-R players, AV receivers

Description

HDMI to DVI Cable,HDMI,DVI-D M/M,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.