Zoro Homepage

HDMI to DVI Cable, HDMI, DVI-D M/M, 12ft

  • Mfr # P566-012

  • Zoro # G5188377


product price: $21.19
/ea

Key Features

Cable Type
DVI/HDMI
Color
Black
Features
Molded, EMI/RF Protection, Crosstalk Protection
Cable Length
12 ft
Product Type
A/V Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P566-012
Zoro #
G5188377
UPC #
037332181329
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Item
HDMI to DVI Cable,HDMI,DVI-D M/M,12ft
Cable Type
DVI/HDMI
Color
Black
Features
Molded, EMI/RF Protection, Crosstalk Protection
Product Type
A/V Cable
Shielding
Yes

Description

HDMI to DVI Cable,HDMI,DVI-D M/M,12ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.