
HDMI TO MINI HDMI CABLE WITH ETHERNET, DIGITAL VIDEO WITH AUDIO ADAPTER M/M, 1 (Discontinued)
- Mfr # P571-001-MINI
- Zoro # G814878526
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P571-001-MINI
Zoro #
G814878526
UPC #
37332205728
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Shielding
Yes
Contact Plating
Gold
Connector Plating
Gold
Cable Type
HDMI
Supported Resolution
1920 x 1080
Data Transfer Rate
10.2 Gbit/s
Device Supported
Projector, A/V Receiver, Audio/Video Device, Blu-ray Player, Monitor, TV
Item
A/V Cable
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) Mini HDMI 1.4 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Features
Audio Return Channel (ARC), Strain Relief, Flexible, EMI/RF Protection
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.