HDMI TO VGA ADAPTER CONVERTER FOR ULTRABOOK / LAPTOP CHROMEBOOK

  • Mfr # P131-000

  • Zoro # G914878334


product price:  $14.35
/ea

Key Features

Features
Molded
Adapter Type
HDMI/VGA
Connector Type on First End
HDMI Type A Digital Audio/Video - Male
Maximum Resolution Supported
1920 x 1080
Connector on Second End Details
(1) 15-pin HD-15 VGA Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P131-000
Zoro #
G914878334
UPC #
37332184818
Country of Origin
Taiwan, Province of China

Details

Item
Video Adapter
Features
Molded
Adapter Type
HDMI/VGA
Connector Type on First End
HDMI Type A Digital Audio/Video - Male
Maximum Resolution Supported
1920 x 1080
Connector on Second End Details
(1) 15-pin HD-15 VGA Female
Connector Type on Second End
HD-15 - Female
Connector on First End Details
(1) HDMI (Type A) Digital Audio/Video Male
Connection A
1 x HDMI (Type A) Digital Audio/Video Male
Connection B
1 x 15-pin HD-15 VGA Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.