
HDMI TO VGA CABLE, ACTIVE CONVERTER CABLE HDMI TO LOW-PROFILE HD15 M/M, 10-FT.
Mfr # P566-010-VGA
Zoro # G114897555
product price:Â $41.15
/eaKey Features
Device Supported
Video Device, Monitor, Projector, TV, Blu-ray Player
Contact Plating
Gold
Connector Plating
Gold
Shielding
Yes
Cable Type
HDMI/VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P566-010-VGA
Zoro #
G114897555
UPC #
37332201102
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Details
Device Supported
Video Device, Monitor, Projector, TV, Blu-ray Player
Contact Plating
Gold
Connector Plating
Gold
Shielding
Yes
Cable Type
HDMI/VGA
Supported Resolution
1920 x 1200
Item
Video Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on Second End Details
(1) 15-pin HD-15 - Male
Features
Corrosion Resistant, Active, Flexible, EMI/RF Protection
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.