
HDMI TO VGA CONVERTER ACTIVE 1080P 15FT
Mfr # P566-015-VGA
Zoro # G614883645
product price: $41.89
/eaKey Features
Cable Type
HDMI/VGA
Standards
TAA Compliant
Color
Black
Cable Length
15 ft
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P566-015-VGA
Zoro #
G614883645
UPC #
37332201096
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
15 ft
Details
Cable Type
HDMI/VGA
Standards
TAA Compliant
Color
Black
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Features
EMI/RF Protection, Active, Strain Relief
Contact Plating
Gold
Connector Plating
Gold
Device Supported
PC, TV, Audio/Video Device, Projector, Blu-ray Player, Monitor
Supported Resolution
1920 x 1200
Shielding
Yes
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.