Zoro Homepage

HDMI TO VGA CONVERTER ACTIVE + 3.5MM 3FT

  • Mfr # P566-003-VGA-A

  • Zoro # G314883617


product price: $16.25
/ea

Key Features

Cable Type
HDMI/Mini-phone/VGA
Standards
TAA Compliant
Color
Black
Cable Length
3 ft
Features
EMI/RF Protection, Strain Relief, Active
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P566-003-VGA-A
Zoro #
G314883617
UPC #
37332201072
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3 ft

Details

Cable Type
HDMI/Mini-phone/VGA
Standards
TAA Compliant
Color
Black
Item
A/V Cable
Features
EMI/RF Protection, Strain Relief, Active
Green Environmental Attribute
Environmentally Friendly
Shielding
Yes
Connector Plating
Gold
Device Supported
Monitor, Audio/Video Device, TV, PC, Projector, Blu-ray Player, Speaker
Supported Resolution
1920 x 1200
Contact Plating
Gold
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male, (1) 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.