Zoro Homepage

HDMI USB SERVER INTERFACE W/VIRTUAL MEDIA & CAC FOR B064 KVMS

  • Mfr # B055-001-UHD

  • Zoro # G814897572


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Network (RJ-45)
Yes
HDMI
Yes
Number of Network (RJ-45) Ports
1
Number of Computers Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B055-001-UHD
Zoro #
G814897572
UPC #
37332198112
Country of Origin
Taiwan, Province of China

Details

Connectivity Technology
Wired
Network (RJ-45)
Yes
HDMI
Yes
Number of Network (RJ-45) Ports
1
Number of Computers Supported
1
Maximum Operating Distance
164.04 ft
USB
Yes
Item
KVM Console/Extender
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.