
HDMI/DVI DISPLAYPORT CONVERTER USB POWER
Mfr # P130-06N-DP-V2
Zoro # G114897500
product price: $22.49
/eaKey Features
Package Contents
P130-06N-DP-V2 HDMI to DisplayPort Active Converter 4K (M/F), Owner's Manual
Supported Resolution
4096 x 2160
Device Supported
Audio/Video Device, Blu-ray Player, Projector, Monitor
Contact Plating
Gold
Cable Type
DisplayPort/HDMI/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P130-06N-DP-V2
Zoro #
G114897500
UPC #
37332200419
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Package Contents
P130-06N-DP-V2 HDMI to DisplayPort Active Converter 4K (M/F), Owner's Manual
Supported Resolution
4096 x 2160
Device Supported
Audio/Video Device, Blu-ray Player, Projector, Monitor
Contact Plating
Gold
Cable Type
DisplayPort/HDMI/USB
Connector Plating
Gold
Item
A/V Cable
Includes
Owner's Manual
Features
Extended Display Identification Data (EDID), Active, Strain Relief, Flexible, Corrosion Resistant
Connector on First End Details
(1) USB Type A - Female, (1) DisplayPort 1.2a Digital Audio/Video - Female
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.