
HDMI/USB KVM SWITCH 16-PORT 4K60HZ USB PERIPHERAL SHARING 1UR
Mfr # B024-H4U16
Zoro # G714877858
product price: $2,119.99
/ea
Free Shipping & Returns
Key Features
Depth
1.7"
Height
17"
Width
8.4"
Package Contents
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B024-H4U16
Zoro #
G714877858
UPC #
37332269249
Country of Origin
Taiwan, Province of China
Dimensions
Depth
1.7"
Height
17"
Width
8.4"
Rack Height
1U
Details
Item
KVM Switchbox
Package Contents
Environmentally Friendly
Yes
HDMI
Yes
Number of HDMI Ports
17
Frequency
60 Hz, 50 Hz
Plug/Connector Type
NEMA 5-15P
USB
Yes
Number of Local Users Supported
1
Number of Computers Supported
16
Number of USB Ports
20
Input Voltage Range
100-240V
Maximum Video Resolution
409(6) 2160
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.