
HDMI/USB KVM SWITCH 8-PORT 4K60HZ USB PERIPHERAL SHARING 1UR
Mfr # B024-H4U08
Zoro # G614877897
product price: $1,616.99
/ea
Free Shipping & Returns
Key Features
Height
17"
Depth
1.7"
Width
8.4"
Input Voltage Range
100-240V
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B024-H4U08
Zoro #
G614877897
UPC #
37332269232
Country of Origin
Taiwan, Province of China
Dimensions
Height
17"
Depth
1.7"
Width
8.4"
Rack Height
1U
Details
Item
KVM Switchbox
Input Voltage Range
100-240V
USB
Yes
Environmentally Friendly
Yes
Maximum Video Resolution
409(6) 2160
HDMI
Yes
Number of Computers Supported
8
Frequency
60 Hz, 50 Hz
Number of Local Users Supported
1
Plug/Connector Type
NEMA 5-15P
Number of HDMI Ports
9
Package Contents
Number of USB Ports
12
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.