
HEAVY-DUTY FULL-MOTION SECURITY TV WALL MOUNT FOR 37IN TO 80IN, FLAT OR CURVED,
Mfr # DWMSC3780MUL
Zoro # G214885469
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
21.60 in
Width
38.80 in
Load Capacity
88 lb
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWMSC3780MUL
Zoro #
G214885469
UPC #
37332225061
Country of Origin
China
Dimensions
Height
21.60 in
Width
38.80 in
Depth
17.30 in
Max. Screen Size Supported
80 in
Maximum Screen Size Supported
80 in
Details
Item
Wall Mount
Color
Black
Load Capacity
88 lb
Includes
Number of Displays Supported
1
Mounting Pattern
600 x 400, 300 x 300, 400 x 400, 800 x 400, 400 x 200
Device Supported
Monitor, Flat Panel Display, Curved Screen Display
Description
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.