
HEAVY DUTY LIGHTNING TO USB CHARGE 10FT
Mfr # M100-010-HD
Zoro # G014879170
product price: $33.15
/eaKey Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
White, Black
Jacket Material
Braided Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-010-HD
Zoro #
G014879170
UPC #
37332239471
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
White, Black
Jacket Material
Braided Nylon
Features
Reversible, Flexible, Charging, Strain Relief
Cable Type
Lightning/USB
Compatible With
MFI
Yes
Contact Plating
Gold
Data Transfer Rate
480-Mbit/s
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x 8-pin Lightning - Male
Device Supported
iPad, Wall Charger, iPod, iPhone
Compatibility
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.