
HEAVY DUTY LIGHTNING TO USB SY
Mfr # M100-006-HD
Zoro # G016048185
product price: $23.29
/eaKey Features
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
MFI
Yes
Connector Plating
Nickel
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-006-HD
Zoro #
G016048185
UPC #
37332207319
Country of Origin
China
Details
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
MFI
Yes
Connector Plating
Nickel
Item
Data Transfer Cable
Color
Black, White
Cable Type
Lightning/USB
Contact Plating
Gold
Features
Heavy Duty, Reversible, Flexible, Strain Relief
Connector on First End Details
1 x USB Type A - Male
Device Supported
iPod touch, iPad mini, iPad Air, iPad, iPhone, iPod, Network Device
End 1 Connection Type
USB Type A - Male
Compatibility
Apple Products: iPhone (5, 5c, 5s, 6, 6 Plus, 6s, 6s Plus, SE, 7, 7 Plus, 8, 8 Plus, X), iPad (4th and 5th generations), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch (5th and 6th generations), iPad Pro 12.9 inch (1st generation) , iPad Pro 9.7 inch
End 2 Connection Type
Lightning - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x 8-pin Lightning - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.