
Heavy Duty Lightning to USB Sync / Charge Apple iPhone iPad 3ft
Mfr # M100-003-HD
Zoro # G6767469
product price: $23.99
/eaKey Features
Cable Length
3 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Features
Strain Relief, Flexible, Reversible, Heavy Duty
Cable Type
Lightning/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-003-HD
Zoro #
G6767469
UPC #
037332199133
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Features
Strain Relief, Flexible, Reversible, Heavy Duty
Cable Type
Lightning/USB
Compatible With
Apple Products: iPhone (5, 5c, 5s, 6, 6 Plus, 6s, 6s Plus, SE, 7, 7 Plus, 8, 8 Plus, X), iPad (4th and 5th generations), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch (5th and 6th generations), iPad Pro 12.9 inch (1st generation) , iPad Pro 9.7-inch
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x 8-pin Lightning - Male
Device Supported
iPad Air, Network Device, iPad mini, iPhone, iPad, iPod touch, iPod
MFI
Yes
Environmentally Friendly
Yes
Compatibility
Apple Products: iPhone (5, 5c, 5s, 6, 6 Plus, 6s, 6s Plus, SE, 7, 7 Plus, 8, 8 Plus, X), iPad (4th and 5th generations), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch (5th and 6th generations), iPad Pro 12.9 inch (1st generation) , iPad Pro 9.7 inch
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black, White
Description
Heavy Duty Lightning to USB Sync / Charg
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.