Heavy-Duty Rolling Caster Kit, PK4
Mfr # SRCASTER
Zoro # G2087644
product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black
For Use With
Racks
Includes
Caster, Mounting Hardware
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCASTER
Zoro #
G2087644
UPC #
037332145352
Country of Origin
China
Dimensions
Overall Width
3 15/16 in
Overall Height
2 7/8 in
Overall Depth
2 9/16 in
Details
Item
Rolling Caster Kit
Material
Steel
Finish
Black
For Use With
Racks
Includes
Caster, Mounting Hardware
Type
Heavy Duty
Color
Black
Features
Heavy Duty
Load Capacity
550 lb
Number of Ports
0
Standards
GOST, RoHS Compliant
Product Type
Caster Kit
Application/Usage
Enclosure
Package Contents
SRCASTER Caster Kit, Installation Guide, Mounting Hardware
Compatibility
Tripp Lite SR4POST SmartRack Enclosure Open Frame Rack System
Product Name
SRCASTER Caster Kit
Overall Load Capacity
550 lb
Package Includes
Includes casters, installation guide and mounting hardware
Product Compliance
EIA/ECA-310-E
Description
Rolling Caster Kit, Color Black, Finish Black, For Use With Racks, Includes Caster, Mounting Hardware, Material Steel, Product Type Caster Kit, Rack Units Not Applicable, Overall Load Capacity 550 lb, Number of Ports 0, Resistance Properties Not Applicable, Overall Depth 2 9/16 in, Overall Height 2 7/8 in, Overall Width 3 15/16 in, Standards GOST, RoHS Compliant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.