Zoro Homepage

Heavy Duty Usb-A To Usb C Char, U038-006-GY-MAX

  • Mfr # U038-006-GY-MAX

  • Zoro # G5467105


product price: $17.65
/ea

Key Features

Cable Length
6 ft
Color
Gray
Features
Flexible, Heavy Duty, Reversible, Strain Relief, Fray Resistant, Crack Resistant, Stress Resistant, Charging
Product Type
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U038-006-GY-MAX
Zoro #
G5467105
UPC #
37332241337
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Color
Gray
Features
Flexible, Heavy Duty, Reversible, Strain Relief, Fray Resistant, Crack Resistant, Stress Resistant, Charging
Product Type
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
End 2 Connection Type
USB 2.0 Type C - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Device Supported
Tablet, Computer, Chromebook, Hard Drive, Smartphone, Charger, MacBook, Notebook, Ultrabook
Connector on Second End Details
1 x USB 2.0 Type C - Male
Jacket Material
Nylon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.