Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Usb-A To Usb C Char, U038-010-GY-MAX

  • Mfr # U038-010-GY-MAX

  • Zoro # G5466152


product price: $26.45
/ea

Key Features

Cable Length
10 ft
Color
Gray
Features
Fray Resistant, Heavy Duty, Charging, Flexible, Reversible, Crack Resistant, Stress Resistant, Strain Relief
Product Type
Data Transfer Cable
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U038-010-GY-MAX
Zoro #
G5466152
UPC #
37332241344
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Color
Gray
Features
Fray Resistant, Heavy Duty, Charging, Flexible, Reversible, Crack Resistant, Stress Resistant, Strain Relief
Product Type
Data Transfer Cable
Environmentally Friendly
Yes
Item
Data Transfer Cable
Jacket Material
Nylon
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
MacBook, Notebook, Tablet, Smartphone, Chromebook, Charger, Hard Drive, Ultrabook, Computer
Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.