
HEAVY-DUTY USB-A TO USB MICRO-B CABLE - M M, USB 2.0, UHMWPE AND ARAMID FIBERS,
Mfr # U050-006-GY-MAX
Zoro # G914879065
product price:Â $20.45
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Gray
Jacket Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U050-006-GY-MAX
Zoro #
G914879065
UPC #
37332238955
Country of Origin
China
Dimensions
Cable Length
6 ft
Wire Size
28/22 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Gray
Jacket Material
Nylon
Features
Strain Relief, Fray Resistant, Flexible, Charging, Crack Resistant, Stress Resistant, Heavy Duty
Cable Type
Micro-USB/USB
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Device Supported
Notebook, Smartphone, Wall Charger, Digital Camera, Computer, Flash Drive, Hard Drive, Car Charger
Connector Plating
Nickel
American Wire Gauge
28/22 AWG
Contact Plating
Gold
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.