
Heavy Duty Usb-A To Usb Micro-, U050-003-GY-MAX
Mfr # U050-003-GY-MAX
Zoro # G5487326
product price: $13.45
/eaKey Features
Cable Length
3 ft
Color
Gray
Features
Heavy Duty, Strain Relief, Fray Resistant, Stress Resistant, Charging, Crack Resistant, Flexible
Cable Type
Micro-USB/USB
Product Type
Data Transfer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U050-003-GY-MAX
Zoro #
G5487326
UPC #
37332238948
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Color
Gray
Features
Heavy Duty, Strain Relief, Fray Resistant, Stress Resistant, Charging, Crack Resistant, Flexible
Cable Type
Micro-USB/USB
Product Type
Data Transfer Cable
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Device Supported
Car Charger, Notebook, Wall Charger, Computer, Hard Drive, Smartphone, Flash Drive, Digital Camera
Contact Plating
Gold
Jacket Material
Nylon
End 2 Connection Type
Micro USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.