Zoro Homepage

HEAVY-DUTY USB SYNC/CHARGE CABLE WITH LIGHTNING CONNECTOR, 3 FT. 0.9 M

  • Mfr # M100-003-HD

  • Zoro # G914878358


product price: $24.65
/ea

Key Features

End 1 Connection Type
USB Type A - Male
Cable Length
3 ft
End 2 Connection Type
Lightning - Male
Color
Black, White
Cable Type
Lightning/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-003-HD
Zoro #
G914878358
UPC #
37332207302
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black, White
Cable Type
Lightning/USB
Compatible With
Apple Products: iPhone (5, 5c, 5s, 6, 6 Plus, 6s, 6s Plus, SE, 7, 7 Plus, 8, 8 Plus, X), iPad (4th and 5th generations), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch (5th and 6th generations), iPad Pro 12.9 inch (1st generation) , iPad Pro 9.7-inch
Features
Strain Relief, Flexible, Reversible, Heavy Duty
MFI
Yes
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x 8-pin Lightning - Male
Device Supported
iPad Air, Network Device, iPad mini, iPhone, iPad, iPod touch, iPod
Compatibility
Apple Products: iPhone (5, 5c, 5s, 6, 6 Plus, 6s, 6s Plus, SE, 7, 7 Plus, 8, 8 Plus, X), iPad (4th and 5th generations), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch (5th and 6th generations), iPad Pro 12.9 inch (1st generation) , iPad Pro 9.7 inch
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.