Zoro Homepage

Hi-Speed USB 2.0 to Mini-B Cable Coiled USB A-Mini-B M/M 6FT 6ft

  • Mfr # U030-006-COIL

  • Zoro # G6768135


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
EMI/RF Protection, Rugged, Strain Relief, Coiled, Noise Protection, Flexible, Tangle-free, Molded
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U030-006-COIL
Zoro #
G6768135
UPC #
037332197351
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
EMI/RF Protection, Rugged, Strain Relief, Coiled, Noise Protection, Flexible, Tangle-free, Molded
Cable Type
USB
American Wire Gauge
28/24 AWG
Data Transfer Rate
480-Mbit/s
Environmentally Friendly
Yes
Device Supported
MP3 Player, Notebook, Smartphone, Digital Camera
Connector Plating
Nickel
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s
Color
Black

Description

Hi-Speed USB 2.0 to Mini-B Cable Coiled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.