
Hi-Speed USB 2.0 to USB B Cable Coiled USB A-B M/M 10FT 10ft
Mfr # U022-010-COIL
Zoro # G6768056
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Coiled, Molded, Flexible, Noise Protection, EMI/RF Protection, Strain Relief
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022-010-COIL
Zoro #
G6768056
UPC #
037332199355
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Coiled, Molded, Flexible, Noise Protection, EMI/RF Protection, Strain Relief
Cable Type
USB
Device Supported
Printer, Scanner, Notebook
Connector on First End Details
1 x USB 2.0 Type A - Male
American Wire Gauge
28/24 AWG
Environmentally Friendly
Yes
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Plating
Nickel
Data Transfer Rate
480-Mbit/s
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s
Description
Hi-Speed USB 2.0 to USB B Cable Coiled U
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.